Rp1,229,300.00
Ex VAT
Rp1,364,523.00
Inc VAT
Product Details
Product Specification
These combination pliers from Kennedy® deliver optimised cutting power and a comfortable grip. Insulated with dual-layer dip isolation, these pliers are designed to protect the user against up to 1000 volts, making them the ideal choice for an electrician's toolkit.
Features and Benefits
• Chrome-plated jaws for a durable tool
• Optimised power transmission for effortless cutting of both soft and hard wires
• Induction-hardened cutting edges provide reliable cutting performance
• Made from non-hazardous, phthalate-free materials
• Dip-isolated handles meet IEC 60900 requirements
Typical Applications
• Working with or close to live wires
Standards
• EN 60900
Attribute | Value |
---|---|
Brand | Kennedy |
Cutting Capacity | 3mm |
EAN | 5036140497320 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome-Plated |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Steel |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 210mm |
Special Features | Insulated |
Standards Met | IEC 60900 |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | No |