SKU:
ELL5583010M
MPN:
PWSF10748/11
Rp908,000.00
Ex VAT
Rp1,007,880.00
Inc VAT
Product Details
Product Specification
Drop forged from high grade steel, individually induction hardened with a corrosion protected polished surface. Slip guard safety handles, for use around live circuits not exceeding 1000V AC or 1500V DC.
Attribute | Value |
---|---|
Brand | Eclipse Blue |
Cutting Capacity | Hard Wire:2mm Medium Wire:3mm Piano Wire:1.6mm Soft Wire:4mm |
EAN | 5012095011507 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Polished |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | Yes |
Jaw Length | 75mm |
Jaw Material | Drop Forged Carbon Steel |
Jaw Style | Serrated |
MFR Part No. | PWSF10748/8 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 200mm |
Special Features | Insulated |
Standards Met | DIN EN 60900 VDC/IEC 900 |
Type | Bent Nose Pliers |
UNSPSC Code | 27112100 |
VDE | Yes |