noscriptKennedy-Pro 200mm, Non-Sparking Combination Pliers | Cromwell Tools
logo

Kennedy-Pro

200mm, Non-Sparking Combination Pliers

SKU:

KEN5753820K

Rp2,731,100.00

Ex VAT

Rp3,031,521.00

Inc VAT

OUT OF STOCK

    Product Details

    Linesman Pliers
    Serrated jaws for gripping nuts, bolts, studs etc. with side cutter and slip guard safety handles.


    Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2.
    Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140125124

    ECLASS Code

    21040300

    Individual or Set

    Individual

    Insulated

    No

    Jaw Style

    Serrated

    Miniature

    No

    Non Sparking

    Yes

    Number of Pieces

    1

    Overall Length

    200mm

    Type

    Combination Pliers

    UNSPSC Code

    27112100

    VDE

    No