Rp612,200.00
Ex VAT
Rp679,542.00
Inc VAT
Product Details
Product Specification
This 6 Piece Set includes a variety of miniature cutters and nippers to suit everyday tasks. Manufactured from a chrome finished nickel steel, each product possesses PVC handles and induction hardened cutting edges as well as a spring loaded action. The set is supplied in a cushioned zip around case with elasticated tool loops to keep the pliers and cutters secure.
Features and Benefits
• Manufactured from chrome nickel steel for durability
• Cutting edges are induction hardened for a lasting sharp edge and precise cutting results
• Spring loaded to reduce user fatigue when performing repetitive actions
• Double dipped PVC handles for comfort and grip
• 6 piece set ensures you have the right type of pliers and nippers no matter the application
• Supplied in a cushioned zip around case for ease of storage, transportation and protection of your tools
Contents
• 1 x flat nose - 130mm
• 1 x bent nose - 120mm
• 1 x long nose - 130mm
• 1 x needle nose - 150mm
• 1 x diagonal cutters - 110mm
• 1 x end cutters - 110mm
Typical Applications
• Construction
• Electrical
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140249271 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Nickel |
Handle Material | PVC |
Individual or Set | Set |
Insulated | No |
Jaw Material | Chrome Nickel Steel |
Jaw Style | Serrated Smooth |
Miniature | Yes |
Non Sparking | No |
Number of Pieces | 6 |
Overall Length | 150mm |
Type | Pliers |
UNSPSC Code | 27112100 |
VDE | No |