Rp93,800.00
Ex VAT
Rp104,118.00
Inc VAT
Product Details
Product Specification
Product Documents
Containing a durable plastic paint tray, mini roller sleeve for emulsion paint and a roller frame, this set is ideal for providing a well rounded starter kit to get you painting instantly. Rollers can be replaced when needed (replacement rollers sold separately).
Features and Benefits
• An ideal starter set to get you painting quickly and with ease
• Cost effective way of way of possessing the necessary equipment
• Saves you time buying individual components
Typical Applications
• Ideal for use with emulsion paint
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140045804 |
ECLASS Code | 21043000 |
Nap Size (Pile Length) | Medium |
Number of Pieces | 2 |
Roller Core Diameter | 5.9mm |
Roller Length | 4in. |
Suitable Paint Types | Emulsion |
UNSPSC Code | 31211900 |