logo

Kennedy

3/32in., Point, Bristle Hair, Artist Brush, Handle Wood

SKU:

KEN5336704K

Rp15,400.00

Ex VAT

Rp17,094.00

Inc VAT

IN STOCK (50+)

    Product Details

    With chrome plated steel ferrules, natural bristles and a plain finish wooden handle, this range of artist pensil paintbrushes are the ideal product for fine detail painting and decorating. Each product is labelled with the brush number to allow for easy identification of the correct tool.


    Features and Benefits
    • Ergonomic wooden handle designed for comfort, control and bolstered grip
    • Available in a range of sizes to allow you to select the product that best suits your needs
    • Fine point allows for precision painting and applications
    • Brown, soft hair bristles leave minimal brush strokes


    Typical Applications
    • Fine point and pencil style shape makes the product suited for use in hard to reach areas or areas that require fine detailing such as around tiles, around appliances, under sills and behind radiators


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Bristle Material

    Hair

    Bristle Shape

    Point

    Brush Length

    15mm

    Brush Size Number

    No.4

    Brush Type

    Artist Brush

    Brush Width

    3/32in.

    EAN

    5036140241879

    ECLASS Code

    21041102

    Handle Material

    Wood

    Number of Pieces

    1

    Suitable Paint Types

    Oil-based Water-based

    UNSPSC Code

    31211904