noscriptKennedy 2/32in., Point, Bristle Hair, Artist Brush, Handle Wood | Cromwell Tools
logo

Kennedy

2/32in., Point, Bristle Hair, Artist Brush, Handle Wood

SKU:

KEN5336742K

Rp14,700.00

Ex VAT

Rp16,317.00

Inc VAT

IN STOCK (50+)

    Product Details

    Fitted with a varnished wooden handle, this range of fine point brushes is designed for precision painting. Possessing slimmer handles, steel ferrules and soft hair bristles, the brush is available to purchase in a variety of sizes to suit your needs.


    Features and Benefits
    • Fine point and slim handle design makes the product ideally suited for precision painting
    • Varnished wood handle provides user comfort, grip and control when using
    • Available in a variety of sizes and specifications to suit your needs


    Typical Applications
    • Crafting
    • Painting and Decorating
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Bristle Material

    Hair

    Bristle Shape

    Point

    Brush Length

    15mm

    Brush Size Number

    No.2

    Brush Type

    Artist Brush

    Brush Width

    2/32in.

    EAN

    5036140241800

    ECLASS Code

    21041102

    Handle Material

    Wood

    Number of Pieces

    1

    Suitable Paint Types

    Oil-based Water-based

    UNSPSC Code

    31211904