noscriptYamoto 13-SEG MINI SNAP-OFF BLADES (PK-10) . | Cromwell Tools
logo

Yamoto

13-SEG MINI SNAP-OFF BLADES (PK-10)

SKU:

YMT5371080K

MPN:

.

Rp39,500.00

Ex VAT

Rp43,845.00

Inc VAT

IN STOCK (50+)

    Product Details

    Best value with longer working between blade changes and with easy, safe segment-snap to renew leading edge.


    Product Specification
    Attribute
    Value

    Blade Dimensions

    91x9

    Blade Edge Type

    Standard

    Blade Length

    91mm

    Blade Material

    Carbon Steel

    Blade Shape

    Straight

    Blade Width

    9mm

    Brand

    Yamoto

    Compatible Materials

    Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film

    EAN

    5036140253827

    ECLASS Code

    21040602

    Number of Segments

    13

    Overall Length

    91mm

    Pack Quantity

    10

    Type

    Replacement Blade

    UNSPSC Code

    27111501