logo

Kennedy

T47 INT. TORX IMPACT SOCKET 1/2" SQUARE DRIVE

SKU:

KEN5839027K

MPN:

3304L547T

Rp146,000.00

Ex VAT

Rp162,060.00

Inc VAT

IN STOCK (50+)

    Product Details

    These TX drivers in sizes T40, T45, T47, T50, T55, T60 and T70 are manufactured from high quality chrome molybdenum steel with a black oxidised finish offering exceptional tool durability. Permanent laser etched markings allow for easy and efficient tool identification. Suited for use with impact drivers, each product possesses a 1/2in. square drive.


    Features and Benefits
    • Manufactured from high quality chrome molybdenum steel designed specifically for impact wrenches
    • Black oxidised finish offering exceptional tool durability
    • Permanent laser etched markings allow easy tool identification
    • Available in a range of metric sizes from 40-70mm


    Typical Applications
    • Industrial
    • Workshop
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/2in.

    ECLASS Code

    21040218

    Socket Size

    T47mm

    Socket Type

    Torx Impact Socket

    UNSPSC Code

    27111704