logo

Kennedy

80mm IMPACT SOCKET 1.1/2" DR

SKU:

KEN5838640K

MPN:

26126180

Rp5,400,200.00

Ex VAT

Rp5,994,222.00

Inc VAT

IN STOCK (50+)

    Product Details

    1-1/2" drive impact sockets with a standard length and hex (6 point) bit. Manufactured from chrome molybdenum steel with a black oxide coating for increased performance and durability. Their laser etched sizing allows for easy tool identification on the job.


    Features and Benefits
    • Tough chrome molybdenum steel construction for use with impact wrenches
    • Black oxide coating for prolonged tool lifespan
    • Laser etched sizing for easy tool identification


    Standards
    • SAE
    • USA Federal Standard GGG-W-660A


    Notes
    • Image is for illustrative purposes only. please refer to product description


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1-1/2in.

    ECLASS Code

    21040218

    Socket Size

    80mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704