logo

Kennedy

7mm IMPACT SOCKET 3/8" SQ DR

SKU:

KEN5838515K

MPN:

24036107

Rp44,000.00

Ex VAT

Rp48,840.00

Inc VAT

IN STOCK (50+)

    Product Details

    Turn nuts into bolts with these quality 3/8" impact sockets. Made with durable chrome molybdenum alloy steel, they deliver on reliability and long product life.


    Features and Benefits
    • Black oxidised finish for improved wear characteristics
    • Each socket features permanent laser etched markings for convenience
    • Constructed with thicker walls for product strength


    Standards
    • DIN 3129


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    3/8in.

    ECLASS Code

    21040218

    Socket Size

    7mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704