noscriptKennedy 7mm Hex Driver Impact Socket 3/8"Square Drive 3303L507H | Cromwell Tools
logo

Kennedy

7mm Hex Driver Impact Socket 3/8"Square Drive

SKU:

KEN5838892K

MPN:

3303L507H

Rp107,100.00

Ex VAT

Rp118,881.00

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a range of variations and specifications. Crafted from high quality Chrome Molybdenum with a square drive and 6 points. Also features laser etched markings. Finished with a black oxide coat.


    Features and Benefits
    • Made from chrome molybdenum steel to withstand high-pressure environments
    • Black oxide finish adding a level of corrosion resistance
    • Available in a variety of sizes to suit a range of needs
    • Laser-etched sizing allow the user to easily identify the correct product


    Typical Applications
    • Automotive
    • Plumbing
    • Engineering


    Standards
    • Conforms to DIN 3129


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    3/8in.

    ECLASS Code

    21040218

    Socket Size

    7mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704