Rp107,100.00
Ex VAT
Rp118,881.00
Inc VAT
7 Variations Available
Product Details
Product Specification
Available in a range of variations and specifications. Crafted from high quality Chrome Molybdenum with a square drive and 6 points. Also features laser etched markings. Finished with a black oxide coat.
Features and Benefits
• Made from chrome molybdenum steel to withstand high-pressure environments
• Black oxide finish adding a level of corrosion resistance
• Available in a variety of sizes to suit a range of needs
• Laser-etched sizing allow the user to easily identify the correct product
Typical Applications
• Automotive
• Plumbing
• Engineering
Standards
• Conforms to DIN 3129
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 3/8in. |
ECLASS Code | 21040218 |
Socket Size | 6mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |