noscriptKennedy 3/4" A/F Deep Impact Socket 1/2"Square Drive 24046424 | Cromwell Tools
logo

Kennedy

3/4" A/F Deep Impact Socket 1/2"Square Drive

SKU:

KEN5838906K

MPN:

24046424

Rp121,800.00

Ex VAT

Rp135,198.00

Inc VAT

IN STOCK (50+)

    Product Details

    1/2" square drive, hex impact sockets with imperial measurements and deep length. Manufactured from high quality chrome molybdenum steel with a black oxidised finish for greater tool lifespan. The permanent laser etched markings allow for easy tool identification


    Features and Benefits
    • Manufactured from chrome molybdenum steel for use with impact wrenches
    • Black oxidised finish for greater tool lifespan
    • Laser etched sizing for easy tool identification
    • Available in a range of imperial measurements from 9/16-1 1/8 inches


    Standards
    • Conforms to: SAE, USA Federal Standard GGG-W-660A.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/2in.

    ECLASS Code

    21040218

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704