noscriptKennedy 28mm Deep Impact Socket, 1/2in. Square Drive 24046228 | Cromwell Tools
logo

Kennedy

28mm Deep Impact Socket, 1/2in. Square Drive

SKU:

KEN5838806K

MPN:

24046228

Rp207,000.00

Ex VAT

Rp229,770.00

Inc VAT

IN STOCK (50+)

    Product Details

    This range of 1/2" square drive deep impact sockets is ideal for professional use. Made from chrome molybdenum alloy steel with a black oxidised finish. The socket is clearly marked making it easy to identify for a quicker selection. Used for turning nuts onto bolts. Available in a variety of metric sizes.


    Features and Benefits
    • Black oxidised finish reduces corrosion and holds the shape of the socket
    • Each product is laser-etched to make for easy identification and selection
    • Manufactured from chrome molybdenum alloy steel for durability
    • Available in a range of sizes to ensure you find the correct product for your needs


    Typical Applications
    • Automotive
    • DIY
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/2in.

    ECLASS Code

    21040218

    Socket Size

    28mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704