noscriptKennedy 25mm IMPACT SOCKET 3/4" SQ DR 22066125 | Cromwell Tools
logo

Kennedy

25mm IMPACT SOCKET 3/4" SQ DR

SKU:

KEN5838568K

MPN:

22066125

Cromwell Logo

Rp243,600.00

Ex VAT

Rp270,396.00

Inc VAT

IN STOCK (14)

    Product Details

    These extremely durable 3/4in. drive impact sockets are forged with chrome molybdenum alloy steel and treated with a black oxide finish.


    Features and Benefits
    • Black oxidised finish for abrasion and corrosion resistance
    • Permanent laser-etched markings make selecting the right component easier
    • Chrome molybdenum alloy construction for durability and tactile strength
    • Available in a variety of sizes to suit your needs


    Typical Applications
    • ENgineering
    • Automotive
    • Construction


    Standards
    • DIN 3129


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    3/4in.

    ECLASS Code

    21040218

    Socket Size

    25mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704