logo

Kennedy

23mm Impact Socket 3/4" Square Drive

SKU:

KEN5838566K

MPN:

22066123

Rp238,400.00

Ex VAT

Rp264,624.00

Inc VAT

IN STOCK (36)

    Product Details

    These extremely durable 3/4in. drive impact sockets are forged with chrome molybdenum alloy steel and treated with a black oxide finish.


    Features and Benefits
    • Black oxidised finish for abrasion and corrosion resistance
    • Permanent laser-etched markings make selecting the right component easier
    • Chrome molybdenum alloy construction for durability and tactile strength
    • Available in a variety of sizes to suit your needs


    Typical Applications
    • ENgineering
    • Automotive
    • Construction


    Standards
    • DIN 3129


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    3/4in.

    ECLASS Code

    21040218

    Socket Size

    23mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704