logo

Kennedy

20mm Socket Size Impact Socket 1/2" Square Drive

SKU:

KEN5838546K

MPN:

24046120

Rp83,000.00

Ex VAT

Rp92,130.00

Inc VAT

IN STOCK (50+)

    Product Details

    Available to purchase in an array of sizes, these metric, 1/2in. drive impact sockets are made from chrome molybdenum alloy steel with a black oxidised finish. Each socket is permanently laser etched, making it easy to identify for a quicker selection. Used for turning nuts onto bolts, impact sockets are an essential part of a toolkit for an array of industries.


    Features and Benefits
    • Each socket is clearly marked with permanent, laser etched sizings to ensure quick and easy identification and selection of the correct component
    • Manufactured from chrome molybdenum steel for durability and high performance even with extensive use
    • Available in a range of sizes to suit your varying applications
    • Black oxidised finish provides further protection against corrosion and wear and tear


    Typical Applications
    • Plumbing
    • DIY
    • Construction
    • Engineering
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/2in.

    ECLASS Code

    21040218

    Socket Size

    20mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704