noscriptKennedy 19mm Wheel Nut Impact Sockets 1/2" Square Drive 29048019 | Cromwell Tools
logo

Kennedy

19mm Wheel Nut Impact Sockets 1/2" Square Drive

SKU:

KEN5839057K

MPN:

29048019

Rp261,500.00

Ex VAT

Rp290,265.00

Inc VAT

IN STOCK (50+)

    Product Details

    Socket sizes: 17 and 19mm.
    Colour coded for easy identification. Can be used with retainer rings or pins.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/2in.

    ECLASS Code

    21040218

    Socket Size

    19mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704