noscriptKennedy 17mm Deep Impact Socket, 3/4in. Square Drive 22066217 | Cromwell Tools
logo

Kennedy

17mm Deep Impact Socket, 3/4in. Square Drive

SKU:

KEN5838813K

MPN:

22066217

Rp358,100.00

Ex VAT

Rp397,491.00

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a range of sizes and specifications, this range of 3/4" drive deep impact sockets are designed for turning nuts onto bolts. Manufactured from chrome molybdenum alloy steel with a black oxidised finish, each socket is clearly marked making it easy to identify for a quicker selection. Highly versatile and an essential component of a complete tool kit.


    Features and Benefits
    • Manufactured by a chrome molybdenum steel making for a robust product
    • Available in a variety of sizes and specifications to suit your specific applications
    • Black oxide finish further protects the product against corrosion and wear and tear
    • Laser-etched sizing allows for easy selection of the correct component


    Typical Applications
    • DIY
    • Automotive
    • Engineering
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    3/4in.

    ECLASS Code

    21040218

    Socket Size

    17mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704