Rp62,000.00
Ex VAT
Rp68,820.00
Inc VAT
21 Variations Available
Product Details
Product Specification
Available to purchase in an array of sizes, these metric, 1/2in. drive impact sockets are made from chrome molybdenum alloy steel with a black oxidised finish. Each socket is permanently laser etched, making it easy to identify for a quicker selection. Used for turning nuts onto bolts, impact sockets are an essential part of a toolkit for an array of industries.
Features and Benefits
• Each socket is clearly marked with permanent, laser etched sizings to ensure quick and easy identification and selection of the correct component
• Manufactured from chrome molybdenum steel for durability and high performance even with extensive use
• Available in a range of sizes to suit your varying applications
• Black oxidised finish provides further protection against corrosion and wear and tear
Typical Applications
• Plumbing
• DIY
• Construction
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/2in. |
ECLASS Code | 21040218 |
Socket Size | 13mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |