noscriptKennedy 11mm Deep Impact Socket 3/8" Square Drive 24036211 | Cromwell Tools
logo

Kennedy

11mm Deep Impact Socket 3/8" Square Drive

SKU:

KEN5838777K

MPN:

24036211

Rp67,000.00

Ex VAT

Rp74,370.00

Inc VAT

IN STOCK (50+)

    Product Details

    Constructed from chrome high quality molybdenum alloy steel with a black oxidised finish, these 3/8in. drive deep impact sockets from Kennedy® are a must have for your toolkit.


    Features and Benefits
    • Sizes are permanently laser etched onto each socket for easy selection
    • Black oxidised finish resists wear and bending
    • Quality material delivers a long lasting and reliable product


    Typical Applications
    • Construction
    • DIY
    • Automotive


    Standards
    • DIN 3129


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    3/8in.

    ECLASS Code

    21040218

    Socket Size

    11mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704