noscriptKennedy 11/16" A/F Impact Socket 1/2" Square Drive 24046322 | Cromwell Tools
logo

Kennedy

11/16" A/F Impact Socket 1/2" Square Drive

SKU:

KEN5838683K

MPN:

24046322

Rp78,800.00

Ex VAT

Rp87,468.00

Inc VAT

IN STOCK (50+)

    Product Details

    1/2in. drive A/F impact sockets, standard length, 6-Point manufactured from high quality chrome molybdenum steel.


    Features and Benefits
    • Black oxidised finish for bolstered resistance to corrosion
    • Permanent laser etched markings for identification
    • Available in a range of imperial sizes to suit your needs
    • Manufactured from chrome molybdenum steel for optimum durability


    Typical Applications
    • DIY
    • Construction
    • Automotive


    Standards
    • Conforms to SAE, USA Federal Standard GGG-W-660A


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/2in.

    ECLASS Code

    21040218

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704