Rp543,600.00
Ex VAT
Rp603,396.00
Inc VAT
30 Variations Available
Product Details
Product Specification
1 inch square drive imperial deep impact sockets, manufactured form hardy chrome molybdenum steel with a black oxide coating for improved durability. The laser etched sizing makes it easy and efficient to select the right tool for the fastener.
Features and Benefits
• Manufactured from high quality chrome molybdenum steel
• Black oxidised finish for improved tool lifespan
• Permanent laser etched markings for quick and easy tool selection
• Range of imperial sizes from 1.3/8-2.7/8 inches
Standards
• SAE
• USA Federal Standard GGG-W-660A
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1in. |
ECLASS Code | 21040218 |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |