logo

Kennedy

1/2" A/F DEEP IMPACT SOCKET 1/2"SQ DR

SKU:

KEN5838902K

MPN:

24046416

Rp106,100.00

Ex VAT

Rp117,771.00

Inc VAT

IN STOCK (50+)

    Product Details

    With a 6 point single hex connection and a 1/2" square drive, this imperial sized impact socket is suited for deep applications. Manufactured from chrome molybdenum steel, the product is finished with a black oxide.


    Features and Benefits
    • Manufactured from chrome molybdenum steel for resilience
    • Deep length allows you to effectively access any fastener
    • Black oxidised finish ensures ultimate resistance to corrosion as well as general wear and tear


    Typical Applications
    • Automotive
    • Engineering
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/2in.

    ECLASS Code

    21040218

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704