logo

Kennedy

Hex Key, L-Handle, Hex, Imperial, 7/64", 25-piece

SKU:

KEN6013070K

Rp6,000.00

Ex VAT

Rp6,660.00

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from fully hardened chrome vanadium steel, these L-wrench style hexagon keys possess quality, precision square cut ends and accurate Imperial (AF) dimensions to ensure full socket contact. With a black oxidised finish, the keys can be purchased in different sizes to ensure you select the best size for your needs.


    Features and Benefits
    • Precision cut ends to ensure a positive lock with hexagonal countersunk fasteners
    • Manufactured from chrome vanadium steel for optimum resilience
    • Available in a variety of sizes to suit your specific requirements
    • Black oxidised finish further protects the product from corrosion and wear and tear
    • Long and short arm L-wrench design makes the product easy to use even in confined spaces


    Typical Applications
    • Assembly
    • Bicycle Repair and Maintenance


    Standards
    • DIN 911
    • DIN ISO 2936


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140145122

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Imperial

    Number of Pieces

    25

    Pack Type

    Single

    Tip Material

    Chrome Vanadium Steel

    Tip Size (inch)

    7/64in.

    Tip Type

    Hex

    UNSPSC Code

    27111710