logo

Kennedy

Hex Key, L-Handle, Hex Ball, Metric, 1.5-8mm, 8-piece

SKU:

KEN6028280K

MPN:

082-02M0

Rp308,700.00

Ex VAT

Rp342,657.00

Inc VAT

IN STOCK (50+)

    Product Details

    Available as a set of 8 metric keys or 9 imperial, these hex key sets conveniently fold up to a handy pocket size with penknife type storage. Complete with a moulded plastic handle that gives excellent grip and user comfort, the hex keys themselves are manufactured from steel with a black oxide finish.


    Features and Benefits
    • Black oxide finish protects the keys from corrosion as well as wear and tear
    • Moulded plastic handle improves user comfort and grip
    • All keys are manufactured from steel for optimum durability
    • Available with either metric or imperial sized hex keys to suit your preference
    • Handy design allows the product to fold up into a penknife style storage to save space in your toolbox


    Contents
    • 8 Piece Metric Set Contents: 1.5 - 8mm
    • 9 Piece Imperial Set Contents: 5/64in. - 1/4in.


    Typical Applications
    • Bicycle Repair and Maintenance
    • Furniture Assembly
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140035140

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Metric

    Number of Pieces

    8

    Pack Type

    Set

    Tip Material

    Steel

    Tip Size (mm)

    1.5 8mm

    Tip Type

    Hex Ball

    UNSPSC Code

    27111710