Rp91,400.00
Ex VAT
Rp101,454.00
Inc VAT
8 Variations Available
Product Details
Product Specification
This range of imperial sized hexagon ball drivers are manufactured from fully hardened carbon steel. Boasting an ergonomically designed T-handle to provide high grip and torque with user comfort, the product is complete with a black oxide finish.
Features and Benefits
• Manufactured from fully hardened carbon steel for durability and tool longevity
• Plastic handles are ergonomically designed to bolster user comfort and grip
• T-handle allows you to apply more torque and drive easier
• Available in a range of imperial sizes to suit your needs
• Finished with a black oxide for improved resistance to corrosion as well as more general wear and tear
Typical Applications
• Furniture Assembly
• Bicycle Repair and Maintenance
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140146129 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial |
Number of Pieces | 1 |
Pack Type | Single |
Tip Material | Steel |
Tip Size (inch) | 7/32in. |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |