Rp14,500.00
Ex VAT
Rp16,095.00
Inc VAT
13 Variations Available
Product Details
Product Specification
These imperial-sized L-wrench hexagon keys are ideal for general assembly work with hex head sockets. Manufactured from fully hardened carbon steel in accordance with DIN 911, the range is made up of quality ductile keys with precision cut ends and accurate imperial dimensional ends to ensure maximum socket contact. The ball end allows up to 30° work offset. Each key possesses a long arm end with a ball drive and a short arm end plain. Complete with a black, oxidised finish.
Features and Benefits
• Manufactured from fully hardened carbon steel for optimum resilience
• Available in a variety of imperial sizes to suit your needs
• Precision cut ends ensure an accurate and positive lock with fasteners
•Ball end allows for a 30° work offset for loosening and tightening of fasteners even in confined spaces
• Long arm end is a ball drive whilst the short arm end is plain for versatility
• Black oxidised finish protects against corrosion as well as wear and tear
Typical Applications
• Construction
• Bicycle Repair and Maintenance
• General Assembly
Standards
• DIN 911
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140145917 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial |
Number of Pieces | 10 |
Pack Type | Single |
Tip Material | Steel |
Tip Size (inch) | 3/32in. |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |