noscriptKennedy Hex Key, Insulated L-Handle, Hex, Metric, 6mm 5342188K | Cromwell Tools
logo

Kennedy

Hex Key, Insulated L-Handle, Hex, Metric, 6mm

SKU:

KEN5342188K

MPN:

5342188K

Rp369,600.00

Ex VAT

Rp410,256.00

Inc VAT

IN STOCK (27)

    Product Details

    These insulated hexagon keys from Kennedy® are manufactured from chrome vanadium steel and nickel plated. High-quality and comfortable to use the multi-layer insulation provides excellent protection when working with live machinery.


    Features and Benefits
    • Multi-layer insulation protects users from up to 1000 volts of electricity
    • Hex key size is printed on the handle for easy identification
    • Available in a wide range of sizes to suit all requirements


    Standards
    • DIN 911L


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140498013

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    Yes

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Pack Type

    Single

    Tip Material

    Chrome Vanadium Steel

    Tip Size (mm)

    6mm

    Tip Type

    Hex

    UNSPSC Code

    27111710