Rp271,700.00
Ex VAT
Rp301,587.00
Inc VAT
7 Variations Available
Product Details
Product Specification
These insulated hexagon keys from Kennedy® are manufactured from chrome vanadium steel and nickel plated. High-quality and comfortable to use the multi-layer insulation provides excellent protection when working with live machinery.
Features and Benefits
• Multi-layer insulation protects users from up to 1000 volts of electricity
• Hex key size is printed on the handle for easy identification
• Available in a wide range of sizes to suit all requirements
Standards
• DIN 911L
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140497986 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | Yes |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Pack Type | Single |
Tip Material | Chrome Vanadium Steel |
Tip Size (mm) | 3mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |