logo

Kennedy

Tenon Saw, 200mm, Blade Alloy Steel

SKU:

KEN5975480K

Rp726,600.00

Ex VAT

Rp806,526.00

Inc VAT

IN STOCK (24)

    Product Details

    Suitable for precise flush cutting. Sprung alloy steel blade with rigid steel back, polished wooden handle and brass ferrule.


    Product Specification
    Attribute
    Value

    Blade Length

    200mm

    Blade Material

    Alloy Steel

    Brand

    Kennedy

    EAN

    5036140144392

    ECLASS Code

    21042201

    Handle Material

    Wood

    Insulated

    No

    Saw Tooth Size

    18TPI

    Type

    Tenon Saw

    UNSPSC Code

    27111508