noscriptKennedyPro SPARK RESISTANT SLEDGE HAMMER 8KG Al-Br 191-1036 | Cromwell Tools
logo

KennedyPro

SPARK RESISTANT SLEDGE HAMMER 8KG Al-Br

SKU:

KEN5753300K

MPN:

191-1036

Rp19,681,100.00

Ex VAT

Rp21,846,021.00

Inc VAT

IN STOCK (2)

    Product Details

    Sledge Hammers
    Spark-resistant sledge hammers with wooden handles.


    Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2.
    Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.


    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    EAN

    5036140125049

    ECLASS Code

    21040901

    Face Material

    Aluminium Bronze

    Head Material

    Aluminium Bronze

    Head Weight

    8000g

    Number of Pieces

    1

    Overall Length

    900mm

    Shaft Material

    Wood

    Special Features

    N/A

    Standards Met

    N/A

    Type

    Sledge Hammer

    UNSPSC Code

    27111602