logo

Thor

Size 2 Copper and Hide Hammer

2 Variations

This dual faced hammer combines the resilience and heavy duty blow of a copper face combined with the malleable iron head, and the softer, non-marking benefits that a hide face boasts. The product is ideally suited for occasions where a heavy blow is required combined with a relatively small striking area. Each face can be replaced to keep your tool working to an optimum level.

Features and Benefits
• Delivers a heavy blow accurately and firmly
• Faces are one piece moulded and designed to wear for easy replacement
• Copper face gives a high impact blow whilst the hide face offers non marking forces
• Robust wooden handle allows the user to wield the product comfortably

Typical Applications
• Industrial
• Engineering
• Construction
• Automotive

Notes
• Replacement Copper Face ref 71-312C
• Replacement Hide Face ref 70-12R