noscriptThor 25mm Nylon Hammer Face, Soft, Grey 76-708VF | Cromwell Tools
logo

Thor

25mm Nylon Hammer Face, Soft, Grey

SKU:

THO5290380M

MPN:

76-708VF

Rp68,300.00

Ex VAT

Rp75,813.00

Inc VAT

IN STOCK (20)

    Product Details

    For the Thorex nylon faced and Thorace hammers, these replacement soft, PVC faces are ideal for assembly applications and applications where it is crucial to leave no marks on the workpiece. Easy to change due to the simple screw in action, the grey colour denotes the level of hardness of the product for easy identification. Manufactured from a soft PVC shore A63-73.


    Features and Benefits
    • Soft Grey PVC face does not mark the workpiece, making it ideal for shop fitting and automotive work
    • Faces are designed to wear and to be replaced by hand via the simple screw on action
    • All faces are one piece moulded for durability and overall strength
    • No metal pegs or inserts reduce the risk of damage to the workpiece when the face is worn down
    • Available to purchase in varying sizes to suit your needs and existing tool


    Typical Applications
    • Engineering
    • Construction
    • Assembly


    Notes
    • THO5290384R to suit Thor Hammer® 11-716, 12-716N, 13-716P
    • THO5290380M to suit Thor Hammer® 12-708N, 13-708P, 31-708R
    • THO5290381N to suit Thor Hammer® 11-710, 11-710NV, 12-710N, 13-710P, 31-710R
    • THO5290382P to suit Thor Hammer® 11-712, 11-712NV, 12-712N, 13-712P, 31-712R
    • THO5290383Q to suit Thor Hammer® 11-714, 12-714N, 13-714P


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Thor

    EAN

    5012936670856

    Face Colour

    Grey

    Face Diameter

    25mm

    Face Hardness

    Soft

    Face Material

    PVC

    Face Style

    Smooth

    MFR Part No.

    76-708VF

    UNSPSC Code

    27111610

    Weight Each

    14g