noscriptKennedy 140mm (5-1/2") Knife Cut 0 Needle File | Cromwell Tools
logo

Kennedy

140mm (5-1/2") Knife Cut 0 Needle File

SKU:

KEN0315600K

Rp21,000.00

Ex VAT

Rp23,310.00

Inc VAT

IN STOCK (50+)

    Product Details

    Suited for use when filing, polishing and finishing on fine jobs, these needle files are available in a range of sizes to suit your needs. Possessing a knurled grip, the product can be used on both soft and hard metals.


    Features and Benefits
    • Knurled metal handles bolster user grip and control
    • Available in a variety of sizes to suit your specific requirements
    • For use on hard and soft metals for versatility of use


    Typical Applications
    • DIY
    • Manufacturing
    • Construction


    Standards
    • Manufactured to BS 498:1990


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140064010

    ECLASS Code

    21042102

    Handle Material

    Metal

    Overall Length

    140mm

    Product Type

    Needle File

    Standards Met

    Manufactured to BS498:1990

    Type

    Knife

    Type of Cut

    Cut 0

    UNSPSC Code

    27111929