noscriptSenator 160mm (6.1/2") 12 Piece Second Cut Assorted Needle File Set | Cromwell Tools
logo

Senator

160mm (6.1/2") 12 Piece Second Cut Assorted Needle File Set

SKU:

SEN0316990K

Rp208,100.00

Ex VAT

Rp230,991.00

Inc VAT

IN STOCK (50+)

    Product Details

    Second Cut Needle File Set.


    Features and Benefits
    • Supplied in a convenient PVC Wallet
    • High quality files result in efficient stock removal
    • Durable construction


    Notes
    • Content (1 of each): Hand, Flat, Knife, Round, Half Round, Square, Three Square, Crossing, R/Edge Joint, Slitting, Warding, Barrette


    Standards Met
    • Manufactured to BS 498:1990


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Senator

    EAN

    5036140159877

    ECLASS Code

    21042100

    Includes

    PVC Carry Wallet

    Number of Pieces

    12

    Overall Length

    160mm

    Shape

    Barrette Crossing Round Edge Joint Slitting

    Standards Met

    BS 498:1990

    Type of Cut

    Cut 2

    UNSPSC Code

    27111905