Rp47,000.00
Ex VAT
Rp52,170.00
Inc VAT
Product Details
Product Specification
This Moulded Plastic File Handle is ideal for use with your choice of file. With a contoured grip and hanging hole, the product is designed for comfort and control in a compact design. Supplied in an orange colourway.
Features and Benefits
• Contoured grip improves user comfort and control
• Manufactured from durable plastic for overall resilience and product longevity
• Possesses a hanging hole for ease of storage
• Bright orange colour improves visibility and ensures you do not lose the product when on a busy site
Typical Applications
• Construction
• Workshops
• Joinery
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140016996 |
ECLASS Code | 21042102 |
Handle Length | 110mm |
Handle Material | Plastic |
Size | 1 |
Special Features | Hanging Hole |
UNSPSC Code | 27112011 |