noscriptKennedy 4" Rubber Plunger - Universal 1751 | Cromwell Tools
logo

Kennedy

4" Rubber Plunger - Universal

SKU:

KEN5887300K

MPN:

1751

Rp134,400.00

Ex VAT

Rp149,184.00

Inc VAT

IN STOCK (24)

    Product Details

    Builds up pressure of water to force obstruction clear. One piece rubber.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Diameter

    100mm

    EAN

    5036140035447

    ECLASS Code

    22150200

    Joint Type

    Universal

    Material

    Rubber

    Type

    Plunger

    UNSPSC Code

    20111610