Rp759,000.00
Ex VAT
Rp842,490.00
Inc VAT
Product Details
Product Specification
Model TCU 016
Uninsulated terminal crimp tool with full cycle ratcheting crimp frame and adjustable crimp pressure. Carbon steel jaws with a chemically blacked finish and PVC handles.
Capacity: DIN 1 - 2, 6, 10 and 16mm². AWG 14, 10, 8 and 6.
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 0.75 - 6mm |
Compatible Connector | Wire Ferrule |
EAN | 5036140110472 |
ECLASS Code | 21040301 |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 40mm |
To Suit | KEN-515-5420K |
Tool Material | Steel |
Tool/Jaw Features | Interchangeable Jaws |
Type | Replacement Jaws |
UNSPSC Code | 27111518 |
VDE | No |
Warranty | No |