Rp232,300.00
Ex VAT
Rp257,853.00
Inc VAT
Product Details
Product Specification
Manufactured from pressed steel for strength and durability, this one handed speed clamp is designed for holding adhesive or sealant cartridges into place. With a manual trigger adjustment, quick release thumb lever and high strength hexagonal steel thrust rod with swivel shoe for clamping non parallel surfaces, the product is designed for longevity. Finished with high strength plastic contact pads and a blue epoxy powder coat finish.
Features and Benefits
• Manufactured from pressed steel to provide strength and durability
• Quick release thumb lever allows you to easily change the cartridge when finished
• Trigger can be adjusted based upon the sealant cartridge applicator gun for versatlity
• Plastic contact pads firmly hold the cartridge in place to reduce slippage
• Hexagonal steel thrust rod and swivel shoe allows even non-parallel surfaces to be clamped
Typical Applications
• Construction
• Plumbing
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140036376 |
ECLASS Code | 21020501 |
Handle Material | Steel |
Handle Type | Pistol Grip |
Opening Capacity | 100mm |
Overall Length | 270mm |
Throat Depth | 56mm |
Type | Quick Clamp |
UNSPSC Code | 27112100 |