Rp4,276,800.00
Ex VAT
Rp4,747,248.00
Inc VAT
7 Variations Available
Product Details
Product Specification
Manufactured from drop forged ribbed anti-twist frame steel suited to fabrication and welding applications, etc. Resistant to rusting and weld spatter.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140115637 |
ECLASS Code | 21020501 |
Handle Type | T-Bar |
Jaw Material | Steel |
Opening Capacity | 300mm |
Throat Depth | 150mm |
Type | G-Clamp |
UNSPSC Code | 27112100 |