Rp4,581,000.00
Ex VAT
Rp5,084,910.00
Inc VAT
Product Details
Product Specification
Stand Only
Used for repetitive tasks on pipework. The frame of the pipe vice is made from cast iron with jaws made from hardened tool grade alloy steel with a corrosion resistant coating. The top jaw of the pipe vice is held in position with a hook which automatically engages when the vice is closed. The stand is fitted with an integral tool tray, wide angled legs give greater stability and the folding design provides easy storage and transportation.
Attribute | Value |
---|---|
Body Material | Steel |
Brand | Kennedy |
EAN | 5036140021785 |
For Use With | Kennedy VP055 Pipe Vice |
MFR Part No. | TTS055 |
Type | Vice Stand |
UNSPSC Code | 27112100 |