noscriptKennedy Replacement Clamp Shoes To Suit 3" Heavy Duty G-Clamp | Cromwell Tools
logo

Kennedy

Replacement Clamp Shoes To Suit 3" Heavy Duty G-Clamp

SKU:

KEN5675030K

Rp58,800.00

Ex VAT

Rp65,268.00

Inc VAT

IN STOCK (27)

    Product Details

    Spare Shoes for heavy, medium and deep throat G-clamps.


    Features and Benefits
    • Protects your workpiece


    Notes
    • KEN5675030K - For use with KEN5392030K or KEN5392630K


    Product Specification
    Attribute
    Value

    Body Material

    Steel

    Brand

    Kennedy

    EAN

    5036140297692

    For Use With

    75mm clamp

    Type

    Replacement Clamp Shoes

    UNSPSC Code

    27112100