logo

Kennedy-Pro

Spark Resistant Marking Tool 190mm Al-Br

SKU:

KEN5751800K

MPN:

268-1002

Rp453,600.00

Ex VAT

Rp503,496.00

Inc VAT

IN STOCK (9)

    Product Details

    Marking Tool
    Double-ended spark resistant marking tool. Overall length: 190mm.


    Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2.
    Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.


    Product Specification
    Attribute
    Value

    Blade Material

    Aluminium Bronze

    Blade Width

    2mm

    Brand

    Kennedy-Pro

    EAN

    5036140124868

    ECLASS Code

    21040605

    End Type

    Point

    Handle Material

    Steel

    Overall Length

    190mm

    Product Type

    Cold Chisel

    Shank Shape

    Round

    Special Features

    Non-sparking

    UNSPSC Code

    27111901