Rp787,000.00
Ex VAT
Rp873,570.00
Inc VAT
Product Details
Product Specification
Used for chasing out and general masonry work.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 25mm |
Brand | Kennedy |
EAN | 5036140109933 |
ECLASS Code | 21040605 |
Handle Material | Steel |
Overall Length | 200mm |
Product Type | Scutch Comb |
Shank Shape | Octagonal |
UNSPSC Code | 27111901 |