noscriptKennedy 5/16" 74mm Magnetic Bit Holder, Hex Shank 10.501 | Cromwell Tools
logo

Kennedy

5/16" 74mm Magnetic Bit Holder, Hex Shank

SKU:

KEN5736170K

MPN:

10.501

Rp113,000.00

Ex VAT

Rp125,430.00

Inc VAT

OUT OF STOCK

    Product Details

    Available in two sizes, these magnetic hexagonal drive adaptors are the easy way to add a magnetic component to your power tool. Aiding in preventing cam out when using your power tool, both products possesses a 1/4" hexagonal shank with a ball recess and retainer. For use with insert bits (sold separately).


    Features and Benefits
    • Magnetised to grip the bit effectively and deliver optimum torque
    • Ball recess helps in ensuring the bit does not cam out when in use
    • Available as a 1/4" or 5/16" hexagonal shank to suit your power tool


    Typical Applications
    • Ideal for use with power tools to ensure it holds the bit whilst you work for optimum torque and easy fixation of screws even at awkward angles


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140123625

    ECLASS Code

    21010903

    Number of Pieces

    1

    Overall Length

    74mm

    Product Type

    Magnetic Bit Holder

    Shank Shape

    Hex

    Special Features

    Magnetic

    UNSPSC Code

    27111735