Rp158,600.00
Ex VAT
Rp176,046.00
Inc VAT
Product Details
Product Specification
For use with the Kennedy Torsion Bit Set (573-646), this magnetic bit holder possesses a 1/4in. hex drive. Manufactured from chrome vanadium steel, this bit holder possesses a ball recess and a one-handed operation.
Features and Benefits
• Ball recess ensures a positive fit with bits
• One hand operation allows for a quick change of accessories
• Manufactured from chrome vanadium steel for optimum durability
Typical Applications
• Construction
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140328815 |
ECLASS Code | 21010903 |
Number of Pieces | 1 |
Overall Length | 60mm |
Product Type | Magnetic Bit Holder |
Shank Shape | Hex |
UNSPSC Code | 27111735 |