noscriptPCL Ac21S Airflow Couplings 5 /16 Hose Tailpiece PCL2591947P | Cromwell Tools
logo

PCL

Ac21S Airflow Couplings 5 /16 Hose Tailpiece

SKU:

PCL2591947P

MPN:

PCL2591947P

Rp387,000.00

Ex VAT

Rp429,570.00

Inc VAT

IN STOCK (34)

    Product Details

    The 'Industry Standard' coupling, these tailpieces are manufactured from high-quality Sheffield steel. For use with air tools, garage, industrial airline supplies and test panels. The BSP products are designed for single-action fixed applications and are compatible with standard adaptors. Complete with a quick-release action and positive locking mechanism to prevent accidental disconnection. Available in a range of sizes to suit your needs.


    Features and Benefits
    • Compatible with standard adaptors
    • Positive locking mechanism ensures a firm hold for optimum airflow
    • Available in varying sizes to suit your requirements
    • Steel construction makes for a durable product
    • Quick release allows you to easily remove the coupling when desired


    Typical Applications
    • Automotive
    • Workshops


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875331157

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    AC21S

    Product Type

    Quick Connect Coupling

    Surface Finish

    Passivated Zinc

    Thread Size

    5/16in.

    Thread Type

    Hose Tailpiece

    UNSPSC Code

    27131613