Rp107,000.00
Ex VAT
Rp118,770.00
Inc VAT
Product Details
Product Specification
Product Documents
Extra Heavy Load Springs - Yellow Colour Code.
The heat and surface treatment plus the high quality of steel used in the manufacturing process ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.
Attribute | Value |
---|---|
Brand | Indexa |
Colour | Yellow |
EAN | 5036140294752 |
Length (L0) | 51mm |
Material | Steel |
MFR Part No. | G13 x 51 |
Outside Diameter (DH) | 13mm |
Rigidity | 26.2Nmm |
Type | Extra Heavy load |
UNSPSC Code | 31161905 |
Wire Diameter (Dd) | 7mm |